Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93544010

Socomec Switches

93544010

Socomec Switches
ATyS g M - 4P 100A 230/400Vac
MFG Item Number
93544010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
93544010
ATyS g M - 4P 100A 230/400Vac

Series Information

Specifications

Specifications
Manufacturer Part Number 93544010
Manufacturer Socomec
Family Series Socomec Switches
Description ATyS g M - 4P 100A 230/400Vac
Number of Poles 4
Current Rating 100 A (UL)
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC
Voltage 230-400 VAC
Enclosed No
Approvals CCC, IEC
Net Weight 0 lbs
Gross Weight 0 lbs