Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
93544016
ATyS g M - 4P 160A 230/400Vac
This item cannot be canceled or returned
Description
ATyS g M - 4P 160A 230/400Vac
Specifications
Specifications
| Manufacturer Part Number |
93544016 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Switches |
| Description |
ATyS g M - 4P 160A 230/400Vac |
| Number of Poles |
4 |
| Current Rating |
160 A (UL) |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| Voltage |
230-400 VAC |
| Enclosed |
No |
| Approvals |
CCC, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
93544016
Socomec Switches