Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Electrocube Capacitors, 935 Series
935B1E505M
Electrocube Capacitors, 935 Series
CAPACITOR, 5 MFD, 400VDC, AXIAL
MFG Item Number
935B1E505M
This item cannot be canceled or returned
Description
CAPACITOR, 5 MFD, 400VDC, AXIAL
.001uf to 20uf 67VAC to 270VAC ‑67 to 221 Degrees F Metallized Polypropylene Radial or Axial Leads This capacitor series was designed for AC and pulsing applications. The units are rated for 135 VRMS and 67 VRMS (to 400 Hz), but may also be used for all DC applications up to 200 VDC and 400 VDC respectively. A wide range of sizes and styles is available. You can choose from axial lead wrap and fill in oval and round configurations or rectangular epoxy case with axial and radial leads.
Specifications
Specifications
Manufacturer Part Number
935B1E505M
Manufacturer
Electrocube
Product Series
935
Family Series
Electrocube Capacitors, 935 Series
Description
CAPACITOR, 5 MFD, 400VDC, AXIAL METALLIZED POLYPROPYLENE, +/- 20pct. TOLERANCE
Capacitor Type
AC
Diameter
1.04 "
Single/Dual
Single
Capacitance
5 µF
Composition
Metallized Polypropylene
Tolerance %
±20 %
AC Voltage
270 VAC
DC Voltage
400 VDC
Operating Temperature
-131-185 °F
Package Type
Axial Oval
Lead Type
Axial
Material
Epoxy
Length
2 "
Height
0.87 "
Width
1.9 "
Depth
1.04 "
Comments
20 AWG Lead Size
Net Weight
0.04 lbs
Gross Weight
0.04 lbs
935B1E505M
Electrocube Capacitors, 935 Series