Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 93611 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | X-Ray Producing Machine Within Sign, 1.6875 H x 8 W, Plastic |
| Type | Safety Signs |
| Background Color | Yellow |
| Legend | X-Ray Producing Machine Within |
| Material | Plastic |
| Material Description | Thermoplastic |
| Language | English |
| Height | 8 " |
| Width | 1.6875 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.005 lbs |