Series Information
| Manufacturer Part Number | 93637 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Dose Rate__Mr/Hr__Special Instructions__Contamination Sign, 1.6875 H x 8 W, Polycarbonate |
| Type | Safety Signs |
| Background Color | Yellow |
| Legend | Dose Rate ___ Mr/Hr ____ Special Instructions ____ Contamination ____ Opmb ____ Opm ____ |
| Material | Polycarbonate |
| Height | 1.7 " |
| Width | 8 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0009 lbs |