Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93638 Brady Signs & Signage, RADIATION: NUCLEAR-INSERT SIGN

MFG Item Number
93638

93638 Brady Signs & Signage, RADIATION: NUCLEAR-INSERT SIGN

MFG Item Number
93638
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
93638
RADIATION: NUCLEAR-INSERT SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 93638
Manufacturer Brady
Family Series Brady Signs & Signage
Description Requirement For Entry Sign, 1.6875 H x 8 W, Plastic
Type Safety Signs
Background Color Yellow
Legend Requirement For Entry
Material Plastic
Material Description Thermoplastic
Language English
Height 8 "
Width 1.6875 "
Net Weight 0 lbs
Gross Weight 0.0009 lbs