93640

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93640 Ilsco Cable Ties, TIES Series, NATURAL 7.8in. RELEASE CABLE TIE

MFG Item Number
93640

93640 Ilsco Cable Ties, TIES Series, NATURAL 7.8in. RELEASE CABLE TIE

MFG Item Number
93640
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93640
NATURAL 7.8in. RELEASE CABLE TIE

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93640
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 7.8in. RELEASE CABLE TIE 100/BAG
Length 7.8 "
Nominal Length 7 "
Tensile Strength (lb) 50 lbs
Type Releasable
Width 0.3 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 0.547 lbs