93650

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93650

Ilsco Cable Ties, TIES Series

93650

Ilsco Cable Ties, TIES Series
NATURAL 10.5in. RELEASE CABLE TI E
MFG Item Number
93650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93650
NATURAL 10.5in. RELEASE CABLE TI E

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93650
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 10.5in. RELEASE CABLE TI E 100/BAG
Length 10.5 "
Nominal Length 10 "
Tensile Strength (lb) 50 lbs
Type Releasable
Width 0.3 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 0.778 lbs