93720

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93720 Ilsco Cable Ties, TIES Series, UV BLACK 5.9in. RELEASE CABLE TI E

MFG Item Number
93720

93720 Ilsco Cable Ties, TIES Series, UV BLACK 5.9in. RELEASE CABLE TI E

MFG Item Number
93720
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93720
UV BLACK 5.9in. RELEASE CABLE TI E

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93720
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description UV BLACK 5.9in. RELEASE CABLE TI E 100/BAG
Length 5.9 "
Nominal Length 5 "
Tensile Strength (lb) 50 lbs
Type Releasable
Width 0.3 "
Material Nylon
Environment Outdoor
Color Black
Net Weight 0 lbs
Gross Weight 0.2 lbs