Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TIES Series Information
| Manufacturer Part Number | 93805 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | TIES |
| Family Series | Ilsco Cable Ties, TIES Series |
| Description | STAINLESS STEEL 8in..30 CABLE TI E 100/BAG |
| Length | 14 " |
| Nominal Length | 14 " |
| Tensile Strength (lb) | 100 lbs |
| Type | Stainless Steel |
| Width | 0.18 " |
| Material | Stainless Steel |
| Environment | Outdoor |
| Color | Gray |
| Net Weight | 0 lbs |
| Gross Weight | 1.028 lbs |