Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
93874-BOX Eaton Electrical Box Covers, Oversize Wallplate Series, Wallplate 4G Toggle Oversize SS
MFG Item Number
93874-BOX
93874-BOX Eaton Electrical Box Covers, Oversize Wallplate Series, Wallplate 4G Toggle Oversize SS
MFG Item Number
93874-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Oversize Wallplate Series
Wallplate 4G Toggle Oversize SS
Oversize Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
93874-BOX |
| Manufacturer |
Eaton |
| Product Series |
Oversize Wallplate |
| Family Series |
Eaton Electrical Box Covers, Oversize Wallplate Series |
| Description |
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Four- gang, Oversize, ED Box |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
4 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
93874-BOX
Eaton Electrical Box Covers, Oversize Wallplate Series