93934-BOX
Eaton Electrical Box Covers, Mid Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93934-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Decorator Mid SS

MFG Item Number
93934-BOX

93934-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Decorator Mid SS

MFG Item Number
93934-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Mid Size Wallplate Series
Item #
93934-BOX
Wallplate 1G Decorator Mid SS

Mid Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 93934-BOX
Manufacturer Eaton
Product Series Mid Size Wallplate
Family Series Eaton Electrical Box Covers, Mid Size Wallplate Series
Description Eaton Decorator / GFCI wallplate, Stainless steel, Decorator Cutout, Stainless steel, Single- gang, Mid-size, ED Box
Composition Metallic
Material Stainless Steel
Number of Gangs 1
Cover Type Switch - Rocker
Cover Design Flat
Gasket Included No
Approvals CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.12 lbs