Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
93991-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Sgl Recp 1.406quot; Hole
MFG Item Number
93991-BOX
93991-BOX Eaton Electrical Box Covers, Mid Size Wallplate Series, Wallplate 1G Sgl Recp 1.406quot; Hole
MFG Item Number
93991-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 1G Sgl Recp 1.406quot; Hole
Mid Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
93991-BOX |
| Manufacturer |
Eaton |
| Product Series |
Mid Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Mid Size Wallplate Series |
| Description |
Eaton Single receptacle wallplate, Stainless steel, 1.406quot; Hole Cutout, Stainless steel, Single- gang, Mid-size, ED Box |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Cover Design |
Flat |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
93991-BOX
Eaton Electrical Box Covers, Mid Size Wallplate Series