93C-R5
Edwards Signaling Visual Signaling Devices, 93 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93C-R5

Edwards Signaling Visual Signaling Devices, 93 Series

93C-R5

Edwards Signaling Visual Signaling Devices, 93 Series
Strobe 240V Ac Clear
MFG Item Number
93C-R5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 93 Series
Item #
93C-R5
Strobe 240V Ac Clear

93 Series Information

  • 120 VAC or 240 VAC
  • 6 Lens Colors
  • Single and Double Flash Models
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 93 Series AdaptaBeacon Heavy Duty strobe lights are for use where more frequent and longer lasting signaling cycles may be required. They are designed with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. Beam distance is increased with external fresnel lenses. These strobes are also available in "double flash" versions that double the on‑time (50 double flashes per minute).

The 93 Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct or 3/4" (19mm) conduit mounted on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations, units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

The 93 Series is ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

They are used to signal equipment malfunctions, security intrusions, or pinpointing problem locations.

Specifications

Specifications
Manufacturer Part Number 93C-R5
Manufacturer Edwards Signaling
Product Series 93
Family Series Edwards Signaling Visual Signaling Devices, 93 Series
Description Strobe 240V Ac Clear
Operation Strobe
Voltage 240 VAC
Nominal Voltage 240 VAC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 800,000
Current Rating 0.05 A
Approvals cUL, UL
Net Weight 5.22 lbs
Gross Weight 5.95 lbs