93J3R0E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93J3R0E Ohmite Resistors, 90 Series, RESISTOR, 3 OHM, 3.25 WATT, FIXED,

MFG Item Number
93J3R0E

93J3R0E Ohmite Resistors, 90 Series, RESISTOR, 3 OHM, 3.25 WATT, FIXED,

MFG Item Number
93J3R0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, 90 Series
Item #
93J3R0E
RESISTOR, 3 OHM, 3.25 WATT, FIXED,

90 Series Information


Specifications

Specifications
Manufacturer Part Number 93J3R0E
Manufacturer Ohmite
Product Series 90
Family Series Ohmite Resistors, 90 Series
Description RESISTOR, 3 OHM, 3.25 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 3 Ohm
Adjustable No
Non-Inductive No
Wattage 3.25 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 200 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 100
Length 1.5 "
Mounting PC
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs