Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94.P4.SPA

Finder Relays

94.P4.SPA

Finder Relays
Push-in socket for use with 55.34 relays
MFG Item Number
94.P4.SPA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
94.P4.SPA
Push-in socket for use with 55.34 relays

Series Information

Specifications

Specifications
Manufacturer Part Number 94.P4.SPA
Manufacturer Finder
Family Series Finder Relays
Description Push-in socket for use with 55.34 relays,takes 99.02/86.30 modules,blue,supplied with 094.91.3 plastic retain/release clip
Max Voltage 250 V
Current Rating 10 A
Net Weight 0.12 lbs
Gross Weight 0.12 lbs