940 Series Information
| Manufacturer Part Number | 940-T-DS/02 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Product Series | 940 |
| Family Series | WECO Electrical Connectors Terminal Blocks, 940 Series |
| Description | Terminal Block Connector/ Screw/ 2 pole/ 26-14 AWG (UL)/ 26-12 AWG (CSA)/ 15 A/ Gray |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 2 |
| Connection Actuation | Tool |
| Pin Spacing | 5.08 mm |
| Length | 4.2 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 26-14 AWG |
| Color | Gray |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -40-221 °F |
| Approvals | CSA, UR |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |