Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cal Controls Process Controllers, 9400 Series
940000200
Cal Controls Process Controllers, 9400 Series
9400 Series 1/16 DIN Dual Display
MFG Item Number
940000200
This item cannot be canceled or returned
Description
Process Controllers, 9400 Series
9400 Series 1/16 DIN Dual Display
Specifications
Specifications
| Manufacturer Part Number |
940000200 |
| Manufacturer |
Cal Controls |
| Product Series |
9400 |
| Family Series |
Cal Controls Process Controllers, 9400 Series |
| Description |
9400 Series 1/16 DIN Dual Display Controller |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Input Type |
Millivolts DC, RTD, Thermocouple |
| Output Type |
Relay, Solid State AC |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T |
| Approvals |
CE, cUL, FM, UL |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.48 lbs |
940000200
Cal Controls Process Controllers, 9400 Series