Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94027

Brady Signs & Signage

94027

Brady Signs & Signage
B-347 V-SHAPED PHOTOLUMINESCENT SIGN
MFG Item Number
94027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94027
B-347 V-SHAPED PHOTOLUMINESCENT SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 94027
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Alarm Sign, 6 H x 9 W x 0.063 D, Red on Glow, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Fire Alarm
Material Polyester
Language English
Height 9 "
Width 12 "
Net Weight 0.86 lbs
Gross Weight 0.86 lbs