Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Standard Size Wallplate Series
94073
Eaton Electrical Box Covers, Standard Size Wallplate Series
Wallplate 3G Toggle Std BR
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 3G Toggle Std BR
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
94073 |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Toggle wallplate, Brass, Toggle Cutout, Brass, Three- gang, Standard |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
3 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Brass |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
94073
Eaton Electrical Box Covers, Standard Size Wallplate Series