940ABD-BOX
Eaton Light Fixtures, Electrolier Metal Shell Lampholders Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

940ABD-BOX Eaton Light Fixtures, Electrolier Metal Shell Lampholders Series, Lampholder Med Base OneCkt Push Thru ABD

MFG Item Number
940ABD-BOX

940ABD-BOX Eaton Light Fixtures, Electrolier Metal Shell Lampholders Series, Lampholder Med Base OneCkt Push Thru ABD

MFG Item Number
940ABD-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Electrolier Metal Shell Lampholders Series
Item #
940ABD-BOX
Lampholder Med Base OneCkt Push Thru ABD

Electrolier Metal Shell Lampholders Series Information


Specifications

Specifications
Manufacturer Part Number 940ABD-BOX
Manufacturer Eaton
Product Series Electrolier Metal Shell Lampholders
Family Series Eaton Light Fixtures, Electrolier Metal Shell Lampholders Series
Description Eaton lampholder, Lamp stem mounting, Metal shell lampholder, Push through actuator, Medium base, Brass, Aluminum, 250V, 660W 291005
Lamp Included No
Voltage 240 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Lamp Base Medium
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 240 VAC
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs