Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94116

Brady Signs & Signage

94116

Brady Signs & Signage
TRAFFIC SIGN: STANDARD HIP
MFG Item Number
94116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94116
TRAFFIC SIGN: STANDARD HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94116
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Sign, 18 H x 12 W x .035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend No Parking
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 12 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs