Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94119

Brady Signs & Signage

94119

Brady Signs & Signage
TRAFFIC SIGN: STANDARD HIP
MFG Item Number
94119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94119
TRAFFIC SIGN: STANDARD HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94119
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Any Time Sign, 18 H x 12 W x .035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend No Parking Any Time
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 12 "
Net Weight 2 lbs
Gross Weight 2 lbs