Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94123

Brady Signs & Signage

94123

Brady Signs & Signage
B959 6X12 RED/WHT TRAFFIC TOW AWAY
MFG Item Number
94123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94123
B959 6X12 RED/WHT TRAFFIC TOW AWAY

Series Information

Specifications

Specifications
Manufacturer Part Number 94123
Manufacturer Brady
Family Series Brady Signs & Signage
Description Tow-Away Zone Sign, 6 H x 12 W x .035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Tow-Away Zone
Material Aluminum
Material Description Reflective
Language English
Height 6 "
Width 12 "
Net Weight 0.52 lbs
Gross Weight 0.52 lbs