Series Information
| Manufacturer Part Number | 94124 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Parking Between Signs Sign, 18 H x 12 W x .035 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | No Parking Between Signs |
| Material | Aluminum |
| Material Description | Reflective |
| Language | English |
| Height | 18 " |
| Width | 12 " |
| Net Weight | 1.38 lbs |
| Gross Weight | 1.38 lbs |