Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Hand Tools, 94130 Series
94130
Ilsco Hand Tools, 94130 Series
This item cannot be canceled or returned
Description
- Wire Range 10‑22 AWG
- Cushion Grip Handles
- Ratchet Mechanism
- Compound Action
- Dieless Crimper
No need to purchase and maintain dies while assuring proper crimp force every time. Deliver the maximum crimp force with minimum effort.
Specifications
Specifications
| Manufacturer Part Number |
94130 |
| Manufacturer |
Ilsco |
| Product Series |
94130 |
| Family Series |
Ilsco Hand Tools, 94130 Series |
| Description |
CONTROLLED-CYCLE CRIMPER |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Application |
General Purpose |
| Insulated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0.76 lbs |
94130
Ilsco Hand Tools, 94130 Series