Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94148

Brady Signs & Signage

94148

Brady Signs & Signage
24SIDES RED/WHT TRAFFIC YIELD HIP
MFG Item Number
94148
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94148
24SIDES RED/WHT TRAFFIC YIELD HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94148
Manufacturer Brady
Family Series Brady Signs & Signage
Description Yield Sign, 24 H x 24 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Yield
Material Aluminum
Material Description Reflective
Language English
Height 22 "
Width 22 "
Net Weight 4 lbs
Gross Weight 4 lbs