Series Information
| Manufacturer Part Number | 94150 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Do Not Enter Sign, 30 H x 30 W x .035 D |
| Type | Security/Admittance Signs |
| Background Color | Red |
| Legend | Do Not Enter |
| Material | Aluminum |
| Material Description | Reflective |
| Language | English |
| Height | 30 " |
| Width | 30 " |
| Net Weight | 5.75 lbs |
| Gross Weight | 5.75 lbs |