Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94185

Brady Signs & Signage

94185

Brady Signs & Signage
DIRECTIONAL EXIT SIGN HIP
MFG Item Number
94185
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94185
DIRECTIONAL EXIT SIGN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94185
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Only Sign, 18 H x 18 W x .035 D
Type Exit Signs
Background Color White
Legend Exit Only
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 18 "
Net Weight 7 lbs
Gross Weight 7 lbs