Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94199

Brady Signs & Signage

94199

Brady Signs & Signage
24X18 BLK/WHT TRAFFIC ONE WAY HIP
MFG Item Number
94199
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94199
24X18 BLK/WHT TRAFFIC ONE WAY HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94199
Manufacturer Brady
Family Series Brady Signs & Signage
Description One Way Do Not Enter Sign, 24 H x 18 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend One Way Do Not Enter
Material Aluminum
Material Description Reflective
Language English
Height 24 "
Width 18 "
Net Weight 2.76 lbs
Gross Weight 2.76 lbs