Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94209

Brady Signs & Signage

94209

Brady Signs & Signage
24X18 BLK/WHT TRAFFIC SPEED 25 HIP
MFG Item Number
94209
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94209
24X18 BLK/WHT TRAFFIC SPEED 25 HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94209
Manufacturer Brady
Family Series Brady Signs & Signage
Description Speed Limit 25 Sign, 24 H x 18 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Speed Limit 25 Mph
Material Aluminum
Material Description Reflective
Language English
Height 24 "
Width 18 "
Net Weight 2.76 lbs
Gross Weight 2.76 lbs