Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Disconnect Switches
9421V2W30X11
Square D Disconnect Switches
Loadbreak Switch 600 VAC 25A Ie
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Loadbreak Switch 600 VAC 25A Ie
Specifications
Specifications
| Manufacturer Part Number |
498179 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
Loadbreak Switch 600 VAC 25A Ie |
| Poles |
3 |
| Current Rating |
25 A |
| Operator Type |
Front |
| Mounting |
Wall |
| Fusible |
No |
| Auxiliary Contact |
1NO |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9421V2W30X11
Square D Disconnect Switches