Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94225

Brady Signs & Signage

94225

Brady Signs & Signage
TRAFFIC SIGN: STANDARD HIP
MFG Item Number
94225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94225
TRAFFIC SIGN: STANDARD HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94225
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bump Sign, 24 H x 24 W x .035 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Legend Bump
Material Aluminum
Material Description Reflective
Language English
Height 24 "
Width 24 "
Net Weight 3.68 lbs
Gross Weight 3.68 lbs