Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Disconnect Switches
9422ATCF301
Square D Disconnect Switches
Switch A1 Handle+Mech Fuse 30A
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Switch A1 Handle+Mech Fuse 30A
Specifications
Specifications
| Manufacturer Part Number |
458647 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
Switch A1 Handle+Mech Fuse 30A 250Vac |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
H. K, J, R |
| Approvals |
CSA, UR |
| Net Weight |
3.61 lbs |
| Gross Weight |
8.94 lbs |
9422ATCF301
Square D Disconnect Switches