Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9422ATDF631 Square D Disconnect Switches, SWTCH A1 HNDL+MCH FSE60A600VAC
MFG Item Number
9422ATDF631
9422ATDF631 Square D Disconnect Switches, SWTCH A1 HNDL+MCH FSE60A600VAC
MFG Item Number
9422ATDF631
This item cannot be canceled or returned
Description
Disconnect Switches, Series
SWTCH A1 HNDL+MCH FSE60A600VAC
Specifications
Specifications
| Manufacturer Part Number |
9422ATDF631 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
SWTCH A1 HNDL+MCH FSE60A600VAC |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
H. K, J, R |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9422ATDF631
Square D Disconnect Switches