9422ATF12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9422ATF12

Square D Disconnect Switches

9422ATF12

Square D Disconnect Switches
OPERATING MECHANISM 200A
MFG Item Number
9422ATF12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
9422ATF12
OPERATING MECHANISM 200A

Series Information

Specifications

Specifications
Manufacturer Part Number 9422ATF12
Manufacturer Square D
Family Series Square D Disconnect Switches
Description OPERATING MECHANISM 200A
Current Rating 200 A
AC Voltage 600 VAC
Operator Type Flange
Mounting Panel
Enclosed No
Fusible Yes
Class H, J, K, R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs