Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Disconnect Switches
9422CSF10
Square D Disconnect Switches
Operating Mechanism Cable Mechanism
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Operating Mechanism Cable Mechanism
Specifications
Specifications
| Family Series |
Square D Disconnect Switches |
| Manufacturer |
Square D |
| Manufacturer Part Number |
532782 |
| Description |
Operating Mechanism Cable Mechanism NEMA |
| Type |
Single Cable Operating Mechanism |
| For Use With |
9422C Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9422CSF10
Square D Disconnect Switches