9422CSF30

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9422CSF30 Square D Disconnect Switches, FLEXIBLE CABLE MECHANISM
MFG Item Number
9422CSF30

9422CSF30 Square D Disconnect Switches, FLEXIBLE CABLE MECHANISM

MFG Item Number
9422CSF30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
9422CSF30
FLEXIBLE CABLE MECHANISM

Series Information

Specifications

Specifications
Manufacturer Part Number 9422CSF30
Manufacturer Square D
Family Series Square D Disconnect Switches
Description FLEXIBLE CABLE MECHANISM
Poles 3
Current Rating 250 A
Operator Type External Handle
Mounting Panel
Enclosed No
Fusible No
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs