9422TF2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9422TF2

Square D Disconnect Switches

9422TF2

Square D Disconnect Switches
Disconnect Switch 600 VAC 200A NEMA
Item Number
9422TF2
MFG Item Number
654087
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
9422TF2
Disconnect Switch 600 VAC 200A NEMA

Series Information

Specifications

Specifications
Manufacturer Part Number 654087
Manufacturer Square D
Family Series Square D Disconnect Switches
Description Disconnect Switch 600 VAC 200A NEMA
Current Rating 200 A
AC Voltage 600 VAC
DC Voltage 250 VDC
Mounting Panel
Enclosed No
Fusible Yes
Class H. K, J, R
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs