Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94237

Brady Signs & Signage

94237

Brady Signs & Signage
18X24 BLK/YEL TRAFFIC PED XING HIP
MFG Item Number
94237
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
94237
18X24 BLK/YEL TRAFFIC PED XING HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 94237
Manufacturer Brady
Family Series Brady Signs & Signage
Description Ped Xing Sign, 18 H x 24 W x 0.090 D, Aluminum, Two Hanging Holes
Type Traffic/Parking Signs
Background Color Yellow
Legend Ped Xing
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 24 "
Net Weight 2.76 lbs
Gross Weight 2.76 lbs