9425-I
Ericson Temporary Lighting, 9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9425-I

Ericson Temporary Lighting, 9 Series

9425-I

Ericson Temporary Lighting, 9 Series
Handlamp-100W 25ft. W/Insul Guard
MFG Item Number
9425-I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 9 Series
Item #
9425-I
Handlamp-100W 25ft. W/Insul Guard

9 Series Information

  • Designed for Impact and Jobsite Chemicals Resistant
  • Superior Low Temperature Performance
  • Molded Flexible Rubber Handle
  • Screwshell Tin Plated Brass
  • ETL and cETLus Listed
  • cULus and CSA Listed

Specifications

Specifications
Manufacturer Part Number 9425-I
Manufacturer Ericson
Product Series 9
Family Series Ericson Temporary Lighting, 9 Series
Description Handlamp-100W 25ft. W/Insul Guard
Voltage 120 V
Cord Type 14/3 SOW
Color Yellow
Reflector No
Switch No
Length 25 '
Guarded Yes
Plug Configuration NEMA 5-15
Swivel Hook Yes
Approvals cETLus, CSA, cULus, ETL
Nominal Voltage 120 V
Net Weight 4 lbs
Gross Weight 4.3 lbs