Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
94285 Ilsco Hand Tools, 94285 Series, HAND TOOL 8-4/0 CU 8-3/0 AL
94285 Ilsco Hand Tools, 94285 Series, HAND TOOL 8-4/0 CU 8-3/0 AL
This item cannot be canceled or returned
Description
Hand Tools, Type M Line-Arc, Class 8503, and 7004 Series
HAND TOOL 8-4/0 CU 8-3/0 AL
Type M Line-Arc, Class 8503, and 7004 Series Information
Specifications
Specifications
| Manufacturer Part Number |
94285 |
| Manufacturer |
Ilsco |
| Product Series |
Type M Line-Arc, Class 8503, and 7004 |
| Family Series |
Ilsco Hand Tools, 94285 Series |
| Description |
HAND TOOL 8-4/0 CU 8-3/0 AL |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
8 AWG-250 kcmil |
| Length |
25-1/4 " |
| Insulated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0.061 lbs |
94285
Ilsco Hand Tools, 94285 Series