Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

943121

Fluke Fuses

943121

Fluke Fuses
FUSE, 406X1.375, 0.440A, 1000V, FAST
MFG Item Number
943121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
943121
FUSE, 406X1.375, 0.440A, 1000V, FAST

Series Information

Specifications

Specifications
Manufacturer Part Number 943121
Manufacturer Fluke
Family Series Fluke Fuses
Description FUSE, 406X1.375, 0.440A, 1000V, FAST
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
203414
203414
Fluke Miscellaneous
203411
203411
Fluke Miscellaneous