Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94317

Cully-Minerallac Tape

94317

Cully-Minerallac Tape
3/4in. X 60ft. PREMIUM VINYL ELECT
MFG Item Number
94317
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94317
3/4in. X 60ft. PREMIUM VINYL ELECT

Series Information

Specifications

Specifications
Manufacturer Part Number 94317
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description 3/4in. X 60ft. PREMIUM VINYL ELECT
Type PVC Electrical Tape
Length 60 '
Color Black
Number of Rolls 1
Width 0.75 "
Operating Temperature 176 °F
Net Weight 0 lbs
Gross Weight 0 lbs