Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94320

Cully-Minerallac Tape

94320

Cully-Minerallac Tape
3/4in. X 60ft. FRICTION TAPE
MFG Item Number
94320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94320
3/4in. X 60ft. FRICTION TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 94320
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description 3/4in. X 60ft. FRICTION TAPE
Type Friction Tape
Length 60 '
Color Black
Number of Rolls 1
Width 0.75 "
Operating Temperature 176 °F
Comments Contractor Grade
Net Weight 0 lbs
Gross Weight 0 lbs