9433000000032
Partlow Chart Recorders, MRC 9000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9433000000032

Partlow Chart Recorders, MRC 9000 Series

9433000000032

Partlow Chart Recorders, MRC 9000 Series
9400 3 PEN 3 COLOR 3 INP RCDR
MFG Item Number
9433000000032
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chart Recorders, MRC 9000 Series
Item #
9433000000032
9400 3 PEN 3 COLOR 3 INP RCDR

MRC 9000 Series Information

  • Four Pens and Four Colors
  • Micro‑Based Recorder/Controller with Profile Capability
  • Easy, Straightforward PC Programming‑Allows You to Configure Your Recorder with a Logical Step‑By‑Step Process Using a Simple Keypad
The VersaChart is perfect for demanding applications requiring a high performance recorder/controller with custom ramp/soak capability. The Versachart provides powerful true time based profile capability and exceptional value per data. Using advanced printing technology, the Versachart produces a circle chart in four colors with alpha/ numeric chart characters for clear, accurate and readable charts that can be archived. It is the only circle chart recorder to deliver up to 16 Profiles with up to 8 segments per profile. The profiling feature provides closed loop PID process control with the added capability of configurable setpoints as a function of time. Additionally, the profile feature includes actuators, parameters and a function block feature permitting logic equations.


Specifications

Specifications
Manufacturer Part Number 9433000000032
Manufacturer Partlow
Product Series MRC 9000
Family Series Partlow Chart Recorders, MRC 9000 Series
Description 9400 3 PEN 3 COLOR 3 INP RCDR
Type Paper
Number of Pens 3
Communication None
Number of Outputs 0
Voltage 90-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Window Type Plastic
Approvals CE, CSA, UL
Net Weight 25 lbs
Gross Weight 25 lbs