Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94340

Cully-Minerallac Tape

94340

Cully-Minerallac Tape
STRAPPING TAPE 3/4in. X 60YD
MFG Item Number
94340
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Tape, Series
Item #
94340
STRAPPING TAPE 3/4in. X 60YD

Series Information

Specifications

Specifications
Manufacturer Part Number 94340
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description STRAPPING TAPE 3/4in. X 60YD
Type Strapping Tape
Length 180 '
Color Clear
Number of Rolls 1
Width 0.75 "
Comments Glass Fillament, Non-Tearing, 100 Lbs Tensile Strength
Net Weight 0 lbs
Gross Weight 0 lbs