Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94365

Cully-Minerallac Tape

94365

Cully-Minerallac Tape
GREEN VINYL COLOR CODE TAPE
MFG Item Number
94365
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94365
GREEN VINYL COLOR CODE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 94365
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description GREEN VINYL COLOR CODE TAPE
Type PVC Electrical Tape
Length 60 '
Color Green
Number of Rolls 1
Width 0.75 "
Operating Temperature 221 °F
Comments 7 Mil
Net Weight 0 lbs
Gross Weight 0 lbs