Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

94369

Cully-Minerallac Tape

94369

Cully-Minerallac Tape
WHITE VINYL COLOR CODE TAPE
MFG Item Number
94369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
94369
WHITE VINYL COLOR CODE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 94369
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Tape
Description WHITE VINYL COLOR CODE TAPE
Type PVC Electrical Tape
Length 60 '
Color White
Number of Rolls 1
Width 0.75 "
Operating Temperature 176 °F
Comments 7 Mil
Net Weight 0 lbs
Gross Weight 0 lbs