Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
94402 Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Decorator Std BR
94402 Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 2G Decorator Std BR
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Decorator Std BR
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
94402 |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Decorator / GFCI wallplate, Brass, Decorator Cutout, Brass, Two- gang, Standard |
| Composition |
Metallic |
| Material |
Brass |
| Number of Gangs |
2 |
| Cover Type |
Switch - Rocker |
| Cover Design |
Flat |
| Color |
Brass |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
94402
Eaton Electrical Box Covers, Standard Size Wallplate Series